This product requires certification to purchase.

8 in. Mechanical Test Tool

Sioux Chief

TeePee™ 8 in. Mechanical Test Tool

  • Fast #
  • Part #S88158
  • Item #3269648
  • Manufacturer Part #881-58
5 out of 5 Customer Rating
Brand image
Sioux Chief

TeePee™ 8 in. Mechanical Test Tool

  • Fast #
  • Part #S88158
  • Item #3269648
  • Manufacturer Part #881-58
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use on cast iron as well as plastic pipe waste systems
  • No couplings to install and remove
  • Works in both pipe end and cleanout threads
  • Hollow, male hose thread stem allows fill/drain through the plug
  • Non-slip shoulder prevents spinning
  • Made in the USA
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
TeePee™
FM Approved:
No
Fits Pipe Size:
8 in
GSA Approved:
No
IAPMO Listed:
No
Maximum Temperature:
32
NSF Certified:
No
UL Listed:
No
UPC:
739236566607