This product requires certification to purchase.

1- 1/2 in. Pipe and Cleanout Test Plug

Sioux Chief

Test Titan™ 1- 1/2 in. Pipe and Cleanout Test Plug

  • Fast #
  • Part #S8821
  • Item #244311
  • Manufacturer Part #882-1
3.4 out of 5 Customer Rating
Brand image
Sioux Chief

Test Titan™ 1- 1/2 in. Pipe and Cleanout Test Plug

  • Fast #
  • Part #S8821
  • Item #244311
  • Manufacturer Part #882-1
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1350
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quickly and easily seals pipe for test or occasional access
  • Non-corrosive, strong and durable
  • Works in both pipe end and cleanout threads
  • Hollow, male hose thread stem allows fill/drain through the plug
  • Non-slip shoulder prevents spinning
  • Made in the USA
  • Requires Certification

Specifications

Application:
DWV Pipe
CARB OTC LEED Compliant:
No
Collection:
Test Titan™
Diameter:
1-9/10 in
FM Approved:
No
GSA Approved:
No
IAPMO Listed:
No
Material:
Plastic
Material Type:
ABS, PVC, Polypropylene
NSF Certified:
No
Size:
1-1/2 in
Tool Type:
Test Plug
UL Listed:
No
UPC:
739236302212