4 in. Pipe and Cleanout Test Plug
Test Titan™ 4 in. Pipe and Cleanout Test Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 900-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Quickly and easily seals pipe for test or occasional access
- Non-corrosive, strong and durable
- Works in both pipe end and cleanout threads
- Hollow, male hose thread stem allows fill/drain through the plug
- Non-slip shoulder prevents spinning
- Made in the USA
Specifications
- Application:
- DWV Pipe
- CARB OTC LEED Compliant:
- No
- Collection:
- Test Titan™
- Diameter:
- 4-2/5
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- ABS, PVC, Polypropylene
- NSF Certified:
- No
- Size:
- 4 in
- Tool Type:
- Test Plug
- UL Listed:
- No
- UPC:
- 739236302243