3 in. Closet Flange with Stainless Steel Swivel
TKO™ 3 in. Closet Flange with Stainless Steel Swivel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 675-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits 3" sched. 30 pipe
- Knockout will not break apart and cannot fall down drain pipe
- Corrosion resistant
- Holds 5 floors for head test
- Made in the USA
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- TKO™
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fits Pipe Size:
- 3 in
- IAPMO Listed:
- Yes
- Material:
- Plastic, Stainless Steel
- Material Type:
- PVC, 430
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Test Cap Included:
- No
- UPC:
- 739236352156