3 in. Flange Spigot Stainless Steel Swivel
TKO™ 3 in. Flange Spigot Stainless Steel Swivel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 675-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Proven performance, improved design
- Knockout will not break apart and cannot fall down drain pipe
- Corrosion resistant
- Holds 5 floors for head test
Specifications
- Application:
- Residential
- Closet Flange Connection Type:
- Spigot
- Collection:
- TKO™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- Fitting Size 1:
- 3
- Fitting Sizes:
- 3 in
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Test Cap Included:
- No
- UPC:
- 739236352132