4 in. Flange PVC Hub Metal
TKO™ 4 in. Flange PVC Hub Metal
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 675-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Proven performance, improved design
- Knockout will not break apart and cannot fall down drain pipe
- Corrosion resistant
- Holds 5 floors for head test
- Made in the USA
Specifications
- Application:
- Residential
- Closet Flange Connection Type:
- Hub
- Collection:
- TKO™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Material:
- Plastic
- Material Type:
- PVC
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Test Cap Included:
- No
- UPC:
- 739236352095