This product requires certification to purchase.

4 in. Hub Stainless Steel Swivel Flange

Sioux Chief

TKO™ 4 in. Hub Stainless Steel Swivel Flange

  • Fast #
  • Part #S8864PM
  • Item #3271051
  • Manufacturer Part #886-4PM
4.6 out of 5 Customer Rating
Brand image
Sioux Chief

TKO™ 4 in. Hub Stainless Steel Swivel Flange

  • Fast #
  • Part #S8864PM
  • Item #3271051
  • Manufacturer Part #886-4PM
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 675
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Corrosion resistant
  • Solid 1 piece construction
  • Requires Certification

Specifications

Closet Flange Connection Type:
Hub
Collection:
TKO™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
Hub
End Connections:
Hub
Fits Pipe Size:
4 in
Height:
4 in
Material:
Plastic
Material Type:
ABS
Proposition 65:
WARNING: Cancer and Reproductive Harm
Test Cap Included:
No
UPC:
739236356628