4 in. Spigot Stainless Steel Closet Flange
TKO™ 4 in. Spigot Stainless Steel Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 384-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Proven performance, improved design
- Knockout will not break apart and cannot fall down drain pipe
- Corrosion resistant
- Holds 5 floors for head test
- Made in the USA
Specifications
- CARB OTC LEED Compliant:
- No
- Closet Flange Connection Type:
- Spigot
- Collection:
- TKO™
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- Yes
- Material:
- Plastic, Stainless Steel
- Material Type:
- ABS, PVC, 430
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Test Cap Included:
- No
- UPC:
- 739236352101