This product requires certification to purchase.

4 x 3 in. ABS and 430 Stainless Steel Closet Flange

Sioux Chief

TKO™ 4 x 3 in. ABS and 430 Stainless Steel Closet Flange

  • Fast #
  • Part #S888ATM
  • Item #3271014
  • Manufacturer Part #888-ATM
3.5 out of 5 Customer Rating
Brand image
Sioux Chief

TKO™ 4 x 3 in. ABS and 430 Stainless Steel Closet Flange

  • Fast #
  • Part #S888ATM
  • Item #3271014
  • Manufacturer Part #888-ATM
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 675
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fits inside 3" pipe
  • Easy installation
  • SS swivel ring
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3 in
Fitting Size 1
4 in
Fitting Size 2
3 in
Fitting Sizes
4 in x 3 in
Included Components
Test Cap Included
No
Characteristics & Features
Adjustable
No
Collection
TKO™
Material
Plastic, Stainless Steel
Material Type
430, ABS
Proposition 65
WARNING: Cancer and Reproductive Harm
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
739236352187