4 x 4 in. Stainless Steel Swivel Ring with Closet Flange
TKO™ 4 x 4 in. Stainless Steel Swivel Ring with Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 675-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- PVC
- Solid 1 piece construction
- Corrosion resistant
- Holds 5 floors for head test
- Made in the USA
Specifications
- ASTM:
- ASTM D-2665
- CARB OTC LEED Compliant:
- No
- Collection:
- TKO™
- Diameter:
- 7 in
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- Fits Pipe Size:
- 4 in
- Flange Type:
- Closet
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- UPC:
- 739236352064