This product requires certification to purchase.

One-Piece Plastic Ring Closet Flange 4 In

This product has been replaced by

Sioux Chief White 3 in. PVC Closet Flange with Test Cap
Sioux Chief 3 in. Plastic PVC Closet Flange with Test Cap
Manufacturer Part #886-PTMS
Sioux Chief

TKO™ One-Piece Plastic Ring Closet Flange 4 In

  • Fast #
  • Part #S886PTS
  • Item #3270541
  • Manufacturer Part #886-PTS
4.9 out of 5 Customer Rating
Brand image

This product has been replaced by

Sioux Chief White 3 in. PVC Closet Flange with Test Cap
Sioux Chief 3 in. Plastic PVC Closet Flange with Test Cap
Manufacturer Part #886-PTMS
Sioux Chief

TKO™ One-Piece Plastic Ring Closet Flange 4 In

  • Fast #
  • Part #S886PTS
  • Item #3270541
  • Manufacturer Part #886-PTS
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 675
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Proven performance, improved design
  • Knockout will not break apart and cannot fall down drain pipe
  • Corrosion resistant
  • Holds 5 floors for head test
  • Requires Certification

Specifications

Collection:
TKO™
Diameter:
4 in
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Material:
Plastic
Test Cap Included:
No
UPC:
739236352170