6-3/4 in. Rubber Closet Bowl Cushion in Black
Tomahawk 6-3/4 in. Rubber Closet Bowl Cushion in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1260-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Bowl setting alternative material to wax
- Excessive plunging will not cause leaks
- Pre-drilled holes hold bolts upright, eliminating need to double nut
- 3/4" height
- Made in the USA
Documents
Specifications
- Application:
- Residential
- Collection:
- Tomahawk
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 6-3/4 in
- Height:
- 3/4 in
- Material:
- Rubber
- Product Type:
- Closet Bowl Cushion
- UPC:
- 739236506115