TOUCH DWN INS With 2 ABSORB BLOCK
TOUCH DWN INS With 2 ABSORB BLOCK
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 100 Pallet: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Clamps 1/4" <ENDASH/> 1" CTS tube (copper or plastic) and 1?8" <ENDASH/> 1" Sch. 40 pipe (steel or plastic)
- For use with any CTS pipe (copper, PEX, CPVC, PB)
- Releasable locking mechanism
- Provides 1/4" stand-off
- Perfect when various pipe and tube sizes are used
- Available in alternative material for plenum-safe installation requirements
- Variable clamping tension allows for expansion and contraction of tube
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- Nylon
- Type:
- S55011Q
- UPC:
- 739236202239