This product requires certification to purchase.

1-1/4 x 6 in. Brass Threaded Tailpiece

Sioux Chief

Trap-Ease® 1-1/4 x 6 in. Brass Threaded Tailpiece

  • Fast #
  • Part #S213090
  • Item #3271286
  • Manufacturer Part #213-090
5 out of 5 Customer Rating
Brand image
Sioux Chief

Trap-Ease® 1-1/4 x 6 in. Brass Threaded Tailpiece

  • Fast #
  • Part #S213090
  • Item #3271286
  • Manufacturer Part #213-090
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1250
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Gravity feed, no mechanical parts
  • Replenishes water in floor drain traps to prevent the escape of sewer gases
  • Eco-friendly means of trap priming
  • 1/2 in. nominal branch connection
  • Certified by the American Society of Sanitary Engineering to ASSE 1044
  • UPC/IAPMO listed
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Connection Type:
Threaded
Diameter:
1-1/4 in
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1-1/4 in x 1-1/4 in x 1/2 in
IAPMO Listed:
Yes
Length:
6 in
Material:
Brass, Copper
Product Type:
Tailpiece
UPC:
739236105028