1-1/2 x 2 in. Hub ABS Adapter
TurboVent™ 1-1/2 x 2 in. Hub ABS Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in GA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in GA
All Sizes
Product Details
Product Details
Specifications
- Collection:
- TurboVent™
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 1-1/2 in x 2 in
- Material:
- Plastic
- Material Type:
- ABS
- Origin:
- Domestic
- Pressure - Maximum:
- 13 psi
- Schedule Class:
- SDR 40
- UPC:
- 739236502032