1-1/2 in. 160 dfu ABS Air Vent (Bag of 6)
TurboVent™ 250 Series 1-1/2 in. 160 dfu ABS Air Vent (Bag of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Actuating device within the unit spins with each activation, keeping the seal free of dust and debris
- Positive seal with 13 psi of back-pressure
- Includes protective debris cover
- Internal actuating device spins with each activation, keeping the seal free of dust and debris
- Valve opens during drainage, and seals tight – up to 13 PSIG of back-pressure
- Protective debris cover included
Specifications
- ANSI:
- ANSI 14
- ASSE Standards:
- ASSE 1050, ASSE 1051
- ASTM:
- ASTM D-2661, ASTM D-2665, ASTM F-409
- Collection:
- TurboVent™ 250 Series
- DFU:
- 160
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 2-1/8
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- ABS
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Package Quantity:
- Bag of 6
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer, and birth defects or other reproductive harm
- UPC:
- 739236501769