2 in. 160 dfu PVC Air Vent
TurboVent™ 250 Series 2 in. 160 dfu PVC Air Vent
Product Details
Product Details
- Actuating device within the unit spins with each activation, keeping the seal free of dust and debris
- Quick opening air valve
- Positive seal with 13 psi of back pressure
- Protective debris cover ships with each unit
Specifications
- ASSE Standards:
- ASSE 1050, ASSE 1051
- ASTM:
- ASTM D-2661, ASTM D-2665
- Collection:
- TurboVent™ 250 Series
- DFU:
- 160
- Fits Pipe Size:
- 2 in
- Height:
- 2-1/8
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- UPC:
- 739236105134