1/2 - 3/4 in. Plastic Nail Barb Clamp
TwinTalon™ 1/2 - 3/4 in. Plastic Nail Barb Clamp
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 1000 Pallet: 32000-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Preloaded nails
- Absorbs vibration
- Tube is not damaged if nail is overdriven
- Install in alternating directions to ensure secure piping
- 555-23 series affixes 1/2 in, 5/8 in and 3/4 in nominal tube (copper or plastic) and 1/2 in sch. 40 IPS pipe (steel or plastic)
- Available with shorter nail for radiant heat, nail-up applications. 1-5/8 in nail won’t penetrate 3/4 in floors
- Compatible with copper, PEX and CPVC
Specifications
- Collection:
- TwinTalon™
- Depth:
- 2/5
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 1/2 in - 3/4 in
- Height:
- 1-1/50
- Material:
- Plastic
- UPC:
- 739236266330
- Width:
- 1-53/100
- Work Load Limit:
- 21