3/4 in. FIP x FSWT Wall Termination Fitting
WalLet™ 3/4 in. FIP x FSWT Wall Termination Fitting
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100 Pallet: 5000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Forged brass, 1 piece fitting with rigid mounting plate
- For use with back mounted faucets, sillcocks, threaded stops, shower rain heads, body spray systems and pot fillers
-
Lead Law Compliant
Documents
Specifications
- Collection:
- WalLet™
- End Connection 1:
- FIPS
- End Connection 2:
- Female Sweat
- End Connections:
- FIPS x Female Sweat
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Forged Brass
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- UPC:
- 739236495112
- Valve Size:
- 3/4 in