2 in. Threaded Plastic White Floor Drain
Weld One™ 2 in. Threaded Plastic White Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2 in FIP thread for knockout connection
- Schedule 40 Hub Connection
- Polypropylene Cleanout Plug
- Float-ball backwater device installed
Specifications
- Collection:
- Weld One™
- Construction:
- Non-Membrane
- Drain Base Height:
- 11-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Plastic
- Drain Grate Material Type:
- Polypropylene
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Grey
- Grate Color Finish Category:
- Greys
- Grate Diameter:
- 6-1/2 in
- Grate Shape:
- Round
- Outlet Type:
- Hub
- Trap Primer Connection:
- Yes
- UPC:
- 739236300157