This product requires certification to purchase.

White Cleanout

Sioux Chief

White Cleanout

  • Fast #
  • Part #S8743W
  • Item #1598227
  • Manufacturer Part #874-3W
4.1 out of 5 Customer Rating
Brand image
Sioux Chief

White Cleanout

  • Fast #
  • Part #S8743W
  • Item #1598227
  • Manufacturer Part #874-3W
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 1000 Pallet: 126000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3 in epoxy coated bolt
  • Corrosion resistant
  • Requires Certification

Documents


Specifications

Cover Color Finish:
White
Diameter:
1/4 in
Length:
3 in
Plug Included:
No
Product Type:
Cover Screw
Size:
1/4 in-20
UPC:
739236304254