1/2 in. Brass Pressure and Temperature Test Plug
1/2 in. Brass Pressure and Temperature Test Plug
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Application:
- Measuring, Pressure, Temperature
- CARB OTC LEED Compliant:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- Maximum Temperature:
- 350
- NSF Certified:
- No
- Pressure - Maximum:
- 1000 psi
- Tool Type:
- Test Plug
- UL Listed:
- No