12 x 4 x 4 in. Wood Block
12 x 4 x 4 in. Wood Block
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Height:
- 4 in
- Length:
- 12 in
- Material:
- Wood
- Width:
- 4 in