3 x 6. Subway Stacked Bond Backsplash Pro Kit in Matte White
3 x 6. Subway Stacked Bond Backsplash Pro Kit in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Installs 2x faster than ceramic tile
- Durable & stain resistant
- Pre-cut tile panels
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Depth:
- 6/25 in
- Height:
- 19 in
- Length:
- 47 in
- UPC:
- 868409003929