120/208/240V 1-Phase Duplex Pump Control Panel
120/208/240V 1-Phase Duplex Pump Control Panel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dual safety certification for the United States and Canada
- Standard package includes three 20' SJE SignalMaster® control switches
- Complete with step-by-step installation instructions
- Three-year limited warranty
- 112 Series® Duplex
Documents
Specifications
- AMP:
- 7
- Cover Included:
- No
- NSF Certified:
- No
- UL Listed:
- Yes
- Volts:
- 120/208/240V