This product requires certification to purchase.

120/230 V Sensor Float Control Switch

SJE Rhombus

120/230 V Sensor Float Control Switch

  • Fast #
  • Part #S1002170
  • Item #491028
  • Manufacturer Part #1002170
3.3 out of 5 Customer Rating
Brand image
SJE Rhombus

120/230 V Sensor Float Control Switch

  • Fast #
  • Part #S1002170
  • Item #491028
  • Manufacturer Part #1002170
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
5
CSA Certified:
Yes
Maximum Immersible Depth:
30 ft
Power Source:
Electric
Pressure - Maximum:
13 psi
UL Listed:
Yes
Volts:
120/230V