120 V Alarm System
120 V Alarm System
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provide high or low liquid level warning for residential and commercial applications
- Hermetically sealed steel capsule switch with mercury-to-mercury contacts
- Uses include pump chambers, sump pump basins, holding tank sewage systems and irrigation systems
- Threatening liquid level condition is indicated by alarm horn and red beacon
Documents
Specifications
- CSA Certified:
- Yes
- UL Listed:
- Yes
- Volts:
- 120V