120V 13A Pump Switch Down with 20 ft. Cable (Less Plug)
120V 13A Pump Switch Down with 20 ft. Cable (Less Plug)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Mercury - activated
- Provide automatic pump operation when directly controlling smaller pumps in water and sewage applications
- Adjustable pumping range, 5.5" to 17"
- Flexible 16 gauge, 2 conductor SJOW-A, SJOW, water-resistant, neoprene cable
- 2.8" D x 3.4" L impact resistant, non-corrosive, PVC plastic float
- For use in liquids up to 140°F
- Voltage at 50/60 Hz
- Single phase
- 120V models: Maximum pump running current, 13A
- Maximum pump starting current, 40A
Documents
Specifications
- AMP:
- 8, 13, 20, 40
- Cord Length:
- 20 ft
- Diameter:
- 2-81/100 in
- Horsepower:
- 1/2 hp
- Length:
- 3-21/50 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Power Source:
- AC, Electric
- UL Listed:
- Yes
- Volts:
- 120V