6 in. 300 Stainless Steel Float Bracket with Mounting Device
6 in. 300 Stainless Steel Float Bracket with Mounting Device
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Provides convenient location to stow excess float cord
- Supplied with UL Recognized cord strain relief connectors
- Includes wall mount bracket & strain relief connectors
- Can be directly mounted to wall or used with wall mounting device
- Optional mounting device available
Documents
Specifications
- Material:
- Stainless Steel
- Material Type:
- 300
- Product Type:
- Float Bracket, Mounting Hardware
- UL Listed:
- No
- Width:
- 6 in