1PH Simplex Control Panel For 120/208/240
installer Friendly Series™ 1PH Simplex Control Panel For 120/208/240
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- These revolutionary IFS control panels feature an easy-to-use touch pad with a display on the inner door for programming and system monitoring
- The panel configuration can be easily converted in the field from a standard lift station controller to a timed dose system (single phase models only)
- Pollardwater.com includes some great extras like mechanical floats in place of the standard mercury ones, lockable enclosure latches, auxiliary alarm contacts and an extra alarm float to separate the alarm function from the lag float
- Clearly labeled terminal blocks for power & float connections
- Hand, off or auto (HOA) mode
- Pump run indicators
- Separately fused control and alarm power circuits with status indicators
- Mechanical (non-mercury) float switches with 20 ft cables
- Dedicated high level alarm float
- Rugged, lockable NEMA 4X enclosure with inner door to meet UL and electrical standards
Specifications
- AMP:
- 20
- Collection:
- installer Friendly Series™
- NEMA:
- NEMA 4X
- Phase:
- Single Phase
- UL Listed:
- Yes
- Volts:
- 120/208/240V