Pipe Mount Control Duty Float Switch N/O 20 ft
MilliAmpMaster® Pipe Mount Control Duty Float Switch N/O 20 ft
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- These mechanically-activated float switches provide reliable low-current control for AC and DC applications in potable water, wastewater and sewage
- Great for intrinsically safe systems
- The sealed switch mechanism has gold cross-point contacts for reliable low current operation
- Common applications include PLCs, intrinsically safe barriers, low current solar applications and other low current control panels and alarm applications
- Mercury Free
Specifications
- AMP:
- 0.1
- CSA Certified:
- Yes
- Collection:
- MilliAmpMaster®
- Color Finish Name:
- Blue
- Diameter:
- 2-37/50 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Power Source:
- AC
- Pressure - Maximum:
- 13 psi
- UL Listed:
- Yes
- Volts:
- 125/250V
- Width:
- 2-37/50 in