120/208/240V Thermoplastic Single Phase Simplex Motor Contractor Control
Model 112 120/208/240V Thermoplastic Single Phase Simplex Motor Contractor Control
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual safety certification for US and Canada
- Three year limited warranty
- Complete simplex or duplex pump control in one box
- Alternating circuit board provides pump control and alternation
- Circuit breaker provides pump disconnect and branch circuit protection
- Motor protective switches provide adjustable overload, branch circuit protection and pump disconnect
- IEC motor contactors control pumps by switching electrical lines
- Three non-mercury Signal Master™ float switches
- Green pump run indicator lights
- Lead or lag selector switch
Specifications
- AMP:
- 7
- Cable Length (ft):
- 20 ft
- Collection:
- Model 112
- Cover Included:
- No
- Decibel Rating (dB):
- 85 dB
- Material:
- Plastic
- Material Type:
- Thermoplastic
- NEMA:
- NEMA 4X
- NSF Certified:
- No
- Phase:
- Single Phase
- UL Listed:
- Yes
- Volts:
- 120/208/240V