120/230V Control Switch
Sensor Float® 120/230V Control Switch
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Mercury tilt float switch, hermetically sealed in a steel capsule and epoxy sealed in the float housing
- Single pole, single throw with mercury-to-mercury contacts
- Activate pump control panels, arms, solenoids, and relays
- For use as a pilot duty, narrow angle sensing device to monitor liquid levels in sewage and water systems
- In normally open, high level applications, switch turns on when float tips above horizontal position signaling a high level and turns off when float drops below horizontal position
- In normally closed, low level applications, switch turns on when float drops below horizontal position signaling a low level and turns off when float tips above horizontal position
- Flexible 18 gauge, 2-conductor SJOW-A, SJOW, water-resistant, neoprene cable
- 3.38"(Dia.)x4.55"(L), impact resistant, non-corrosive, PVC housing float for use in liquids up to 140°F
- 5A at 120V AC or 230V AC
- Not sensitive to rotation
Documents
Specifications
- AMP:
- 5
- Collection:
- Sensor Float®
- Cord Length:
- 20 ft
- Diameter:
- 3-19/50 in
- Length:
- 4-11/20 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Power Source:
- AC, Electric
- Pressure - Maximum:
- 13 psi
- UL Listed:
- UL 83N2
- Volts:
- 120/230V
- Width:
- 3-19/50 in