120V AB Alarm System with 15 ft. High Level and Auxiliary Contact
Tank Alert® 120V AB Alarm System with 15 ft. High Level and Auxiliary Contact
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- AMP:
- 14
- CSA Certified:
- CSA LR54245
- Collection:
- Tank Alert®
- Cord Length:
- 6 ft
- Material:
- Plastic
- NEMA:
- NEMA 1
- Power Source:
- Electric, Battery
- UL Listed:
- Yes
- Volts:
- 120V