Model XT Low level Alarm
Tank Alert® Model XT Low level Alarm
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal for lift stations, sumps and holding tanks
- Heavy duty for outdoor or indoor use
- Complete and ready to use with float switch
- Tank Alert® alarm systems monitor liquid levels in lift pump chambers, sump pump basins, holding tanks, sewage systems, agricultural and other non-potable water applications
- Can serve as high or low level alarm depending on the float switch model used
- Models 4X and XT systems monitor liquid levels in lift pumps chambers, sump pump basins, holding tanks, sewage systems, agricultural and other non-potable water applications
- The stainless steel alarm horn sounds and a red beacon illuminates when a potentially threatening liquid level condition occurs
- The DUO provides two separate level alarms in one unit. Two different colored beacons allow for quick identification of the respective alarm point
- The DUO includes one Signal Master float switch and a 2nd one can be ordered
Specifications
- Collection:
- Tank Alert®
- Decibel Rating (dB):
- 85 dB
- Height:
- 6-1/2
- Length:
- 3
- Material:
- Plastic
- Material Type:
- Thermoplastic
- NEMA:
- NEMA 3R
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 4-1/2