This product requires certification to purchase.

12-1/2x360 n/wov 6oz fab 500sy

Skaps Industries

12-1/2x360 n/wov 6oz fab 500sy

  • Fast #
  • Part #SGT16012360
  • Item #10212691
  • Manufacturer Part #GT16012360
4.7 out of 5 Customer Rating
Brand image
Skaps Industries

12-1/2x360 n/wov 6oz fab 500sy

  • Fast #
  • Part #SGT16012360
  • Item #10212691
  • Manufacturer Part #GT16012360
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241
Length:
360 ft
Material:
Plastic
Material Type:
Polypropylene
Size:
12-1/2 ft x 360 ft
Width:
12-1/2 ft