This product requires certification to purchase.

8 x 12 in. Stainless Steel Repair Clamp

Skinner Brothers

Fig 91 8 x 12 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S91X12
  • Item #3063217
  • Manufacturer Part #91
4.9 out of 5 Customer Rating
Brand image
Skinner Brothers

Fig 91 8 x 12 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S91X12
  • Item #3063217
  • Manufacturer Part #91
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Chrome Plated
Collection:
Fig 91
Fits Pipe Size:
8 in
Length:
12 in
Material:
Stainless Steel
Material Type:
304L
Product Type:
Repair Clamp