1-1/2 x 4 in. Ductile Iron Repair Clamp
Model EM 1-1/2 x 4 in. Ductile Iron Repair Clamp
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The emergency pipe clamp offers triple savings, these savings include - The cost of new pipe, the time and labor of replacing old pipe, and the expense of shutting down while the work is being done, this can amount to thousands of dollars
- Installation of the emergency pipe clamp is easy, because of the long open hinge, the two halves of the clamp slide together along the pipe when conditions are crowded
- The clamp is usually put on under pressure, without interruption of service
- The gasket is cemented into a slight recess in the bottom half side so that the clamp can be installed easily under the most awkward condition
- The emergency pipe clamp is made of ductile iron, strongly proportioned, and fitted with sturdy, electroplated grade 5 steel bolt to resist rust
Specifications
- ASTM:
- ASTM A-395-80, ASTM D-2000
- Application:
- Pipe
- Coating:
- Epoxy
- Collection:
- Model EM
- Fits Pipe Size:
- 1-1/2 in
- Length:
- 4
- Material:
- Ductile Iron, Rubber
- Material Type:
- Buna-N, NBR
- NSF Certified:
- No
- Product Type:
- Repair Clamp
- UL Listed:
- No
- Weight:
- 3.5
- Width:
- 3-1/8