4 in. Ductile Iron Repair Clamp
Model EM 4 in. Ductile Iron Repair Clamp
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-395-80, ASTM D-2000
- Coating:
- Epoxy
- Collection:
- Model EM
- Fits Pipe Size:
- 4 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- Buna-N, NBR
- NSF Certified:
- No
- Product Type:
- Repair Clamp
- UL Listed:
- No
- Weight:
- 10 lb