This product requires certification to purchase.

11 in. Humidifier Filter

Skuttle Manufacturing

11 in. Humidifier Filter

  • Fast #
  • Part #SA041725045
  • Item #1600126
  • Manufacturer Part #A04-1725-045
4.3 out of 5 Customer Rating
Brand image
Skuttle Manufacturing

11 in. Humidifier Filter

  • Fast #
  • Part #SA041725045
  • Item #1600126
  • Manufacturer Part #A04-1725-045
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Water panel and wick for model 2000 & HFT2100
  • Safe and quick to compliment your lockout procedures
  • Lock holes are 3/8" diameter to accommodate most standard lock shackles
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
34, 55, 55-UD
Depth:
1-1/2 in
Height:
1-13/20 in
Length:
12-3/4 in
Product Type:
Humidifier Filter
Width:
10-9/10 in