This product requires certification to purchase.

12-1/2 A Stainless Steel Steam Humidifier - Heat Pump

Skuttle Manufacturing

12-1/2 A Stainless Steel Steam Humidifier - Heat Pump

  • Fast #
  • Part #S601
  • Item #794897
  • Manufacturer Part #60-1
5 out of 5 Customer Rating
Brand image
Skuttle Manufacturing

12-1/2 A Stainless Steel Steam Humidifier - Heat Pump

  • Fast #
  • Part #S601
  • Item #794897
  • Manufacturer Part #60-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Thermal fan interlock control allows unit to provide humidity independent of the furnace's heating cycle
  • Single-piece service drain petcock makes cleaning easy
  • Corrosion-resistant, low-water cutoff switch and built-in overflow protector provide peace of mind
  • Energy efficient technology uses minimal water
  • Requires Certification

Specifications

AMP:
12.5
Material:
Stainless Steel
UPC:
076252004202
Volts:
120V