This product requires certification to purchase.

2 ft. Enclosurelosure Only 2000

Slant/Fin

2 ft. Enclosurelosure Only 2000

  • Fast #
  • Part #SBLDK
  • Item #1508985
  • Manufacturer Part #104003020
3.3 out of 5 Customer Rating
Brand image
Slant/Fin

2 ft. Enclosurelosure Only 2000

  • Fast #
  • Part #SBLDK
  • Item #1508985
  • Manufacturer Part #104003020
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Base/Line® 2000 Series
Color Finish Name:
White
Height:
3-3/4 in
Length:
2 ft
Proposition 65:
WARNING: This product can expose you to chemicals including Cumene, which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
UPC:
042541005953
Width:
8-1/2 in