This product requires certification to purchase.

2 in. Aluminum Cap in Brite White

Slant/Fin

2 in. Aluminum Cap in Brite White

  • Fast #
  • Part #S061015000
  • Item #8540380
  • Manufacturer Part #061015000
4.5 out of 5 Customer Rating
Brand image
Slant/Fin

2 in. Aluminum Cap in Brite White

  • Fast #
  • Part #S061015000
  • Item #8540380
  • Manufacturer Part #061015000
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Width
2 in
Characteristics & Features
Color Finish Name
Brite White
Material
Aluminum
Warranty & Product Information
Product Type
Cap
UPC
042541106872