This product requires certification to purchase.

3- 3/4 in. Wall Trim Left Hand

Slant/Fin

3- 3/4 in. Wall Trim Left Hand

  • Fast #
  • Part #S101406
  • Item #519264
  • Manufacturer Part #101406000
3.6 out of 5 Customer Rating
Brand image
Slant/Fin

3- 3/4 in. Wall Trim Left Hand

  • Fast #
  • Part #S101406
  • Item #519264
  • Manufacturer Part #101406000
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • For use with fine/line 30 baseboard
  • 3 3/4" wide
  • Hinged for easy access
  • Left wall trim shown
  • Requires Certification
Dimensions & Measurements
Height
8 in
Length
3-3/4 in
Characteristics & Features
Brand Model Compatibility
Fine/Line® 30 Decorator Series
Color Finish Name
White
Material
Steel
Proposition 65
WARNING: This product can expose you to chemicals including 2-Methylimidazole, which is known to the State of California to cause cancer. For more information go towww.P65Warnings.ca.gov.
Warranty & Product Information
Product Type
Left Wall Trim
UPC
042541014061