3in. Left Slotted End Cap in White
3in. Left Slotted End Cap in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Multi/Pak 88
- Color Finish Name:
- Nu-White
- Height:
- 9-1/4 in
- Length:
- 3-1/4 in
- Material:
- Galvanized Steel
- Product Type:
- End Cap
- Width:
- 3 in