This product requires certification to purchase.

3in. Right Slotted End Cap in White

Slant/Fin

3in. Right Slotted End Cap in White

  • Fast #
  • Part #S188303000
  • Item #10464560
  • Manufacturer Part #188303000
5 out of 5 Customer Rating
Brand image
Slant/Fin

3in. Right Slotted End Cap in White

  • Fast #
  • Part #S188303000
  • Item #10464560
  • Manufacturer Part #188303000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
9-1/4 in
Length
3-1/4 in
Width
3 in
Characteristics & Features
Brand Model Compatibility
Multi/Pak 88
Color Finish Name
Nu-White
Material
Galvanized Steel
Warranty & Product Information
Product Type
End Cap
Type
S188303000