This product requires certification to purchase.

8 ft. Baseboard Element 3/4 x 2-63/100 in. Aluminum and Steel

Slant/Fin

8 ft. Baseboard Element 3/4 x 2-63/100 in. Aluminum and Steel

  • Fast #
  • Part #S101002080
  • Item #5096134
  • Manufacturer Part #101002080
4.5 out of 5 Customer Rating
Brand image
Slant/Fin

8 ft. Baseboard Element 3/4 x 2-63/100 in. Aluminum and Steel

  • Fast #
  • Part #S101002080
  • Item #5096134
  • Manufacturer Part #101002080
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Inlet Outlet
3/4 in
Length
8 ft
Width
2-63/100 in
Characteristics & Features
Material
Aluminum, Steel
Proposition 65
WARNING: This product can expose you to chemicals including Nickel, which is known to the State of California to cause cancer. For more information go towww.P65Warnings.ca.gov
Warranty & Product Information
UPC
042541057778