This product requires certification to purchase.

8 in. Fine/Line® 30 Series Valve Cover White Cold Rolled Steel

Slant/Fin

8 in. Fine/Line® 30 Series Valve Cover White Cold Rolled Steel

  • Fast #
  • Part #S101417
  • Item #519311
  • Manufacturer Part #101417000
5 out of 5 Customer Rating
Brand image
Slant/Fin

8 in. Fine/Line® 30 Series Valve Cover White Cold Rolled Steel

  • Fast #
  • Part #S101417
  • Item #519311
  • Manufacturer Part #101417000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Fine/Line® 30 Series
Color Finish Name:
White
Height:
7-7/8 in
Length:
8 in
Material:
Cold Rolled Steel
Product Type:
Valve Cover
Proposition 65:
WARNING: This product can expose you to chemicals including 2-Methylimidazole, which is known to the State of California to cause cancer. For more information go towww.P65Warnings.ca.gov.
UPC:
042541014177