This product requires certification to purchase.

8 ft. Complete Baseboard with 1/2 in. Element

Slant/Fin

Base/Line® 2000 8 ft. Complete Baseboard with 1/2 in. Element

  • Fast #
  • Part #SBL50X
  • Item #2173271
  • Manufacturer Part #104001080
5 out of 5 Customer Rating
Brand image
Slant/Fin

Base/Line® 2000 8 ft. Complete Baseboard with 1/2 in. Element

  • Fast #
  • Part #SBL50X
  • Item #2173271
  • Manufacturer Part #104001080
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Complete baseboard package contains fully assembled baseboard, complete with damper vane, 1/2" copper/aluminum heating element, expansion cradles, and 2" splice plate
  • Use for heating in tract housing, apartments and renovations
  • Flared element tubes facilitate joining sections
  • Ample space above each heating element for a return line using standard copper fittings
  • The 1-3/4" floor-to-front cover opening promotes good air circulation for effective convection heating
  • Fully modulating, pivot mounted damper helps control individual room temperatures
  • Output: 600 btu/h at 180°F water
  • With 1/2" heating element
  • Requires Certification

Recommended Accessories


Specifications

BTU:
600
Collection:
Base/Line® 2000
Color Finish Name:
Nu-White
Height:
7-3/8 in
Length:
8 ft
Proposition 65:
WARNING: This product can expose you to chemicals including Cumene, which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
UPC:
042541005847