Residential Gas Boiler 250 MBH Natural Gas
Galaxy 125 Residential Gas Boiler 250 MBH Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- BTU:
- 250000
- BTU Heat Rating:
- 208000 Btu/h
- Brand Model Compatibility:
- Galaxy GXH Series
- CEC Compliant:
- For Sale in CA
- Collection:
- Galaxy 125
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 64-1/2 in
- Ignition System:
- Intermittent Pilot
- Input (MBH):
- 250 MBH
- Length:
- 32-1/16 in
- Material:
- Cast Iron
- Power Source:
- Gas
- Proposition 65:
- WARNING: This product can expose you to chemicals including Cumene, which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 2-1/2 in
- UPC:
- 042541077769